Shop All Pendants
Dweled
Sirius 24in LED Pendant 3000K in Black
Mfr # PD-811
Zoro # G705935222
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.63
- Length 24
- Width 24
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.63 |
Length | 24 |
Width | 24 |
Diameter | 24 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Sirius |
Color Temp. | 3000 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Lamp Included | Yes |
CRI | 90 |
Watts | 49 |
Includes | Mounting Hardware |
Application | Interior or Covered Exterior |
Dimmable | Yes - ELV, TRIAC |
Weight | 9.68 |
Description
Sirius 24in LED Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 48" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/40-W-SW)
- PROGRESS LIGHTING Carisa Flush Mount (P350075-009)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- DABMAR LIGHTING Dabmar Lighting DL-AR111-LED-7-2-27K 14W 7 LEDs Screw Terminal Base Lamps - 12V 27K; Super Bright White - 2.50 x 4.36 x 4.36 in. (DL-AR111-LED/7-2/27K)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- Z-LITE Mersesse 4 Light Pendant, Brushed Nickel & Clear (6007-15BN)
- Dweled Pendants