Shop All Pendants
Dweled
Sirius 18in LED Pendant 3000K in Black
Mfr # PD-811
Zoro # G505935705
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.63
- Length 18
- Width 18
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.63 |
Length | 18 |
Width | 18 |
Diameter | 18 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Sirius |
Color Temp. | 3000 |
Lamp Included | Yes |
Dimmable | Yes - ELV, TRIAC |
Application | Interior or Covered Exterior |
CRI | 90 |
Watts | 35 |
Includes | Mounting Hardware |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Weight | 7.57 |
Description
Sirius 18in LED Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-4F-3CP-EMN-15W-050)
- SUREFIRE Desert Tan Dual Output Flashlight, 123A, 600lm (G2X-D-TN)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 5000K (LED150ED28/750)
- PROGRESS LIGHTING Utility Lantern 1-Light Wall Lantern, 75 W, Black (P5602-31)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- Dweled Pendants