Shop All Task Lighting
Dweled
Scope LED Adjustable Wall Mounted Reading Light 3000K in Black
Mfr # BL-299
Zoro # G505928103
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 9
- Lumens 465
- Voltage 120-240
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # BL-299
- Zoro # G505928103
- UPC # 790576693958
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 3 |
Height | 7 |
Length | 2.94 |
Details
Lamp Type | Integrated LED |
Watts | 9 |
Lumens | 465 |
Voltage | 120-240 |
Lamp Included | Yes |
Standards | ADA, Title 20, ETL, cETL, IP44 |
Color Temperature | 3000 |
Includes | Mounting Hardware |
CRI | 90 |
Dimmable | Yes - Integral Dimmer |
Weight | 3.64 |
Application | Interior or Covered Exterior |
Description
Scope LED Adjustable Wall Mounted Reading Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING 4-LAMP LAY-IN TROFFER 32W FLUORESCENT 120V-AC LIGHT FIXTURE (2GT8 4 32 A12 120 1/4 GESB PWS1836 LP735)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- ELCO LIGHTING Socket Adapters (PSA38)
- ILC Replacement for Viqua S810rl replacement light bulb lamp (S810RL VIQUA)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in White (BL-299)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- LTA AIRLIGHT INFLATABLE LIGHT TOWER - 10 FT (X1170)
- Dweled Task Lighting