Shop All Vanity Lights
Dweled
Rondelle LED 2 Light Bathroom Vanity or Wall Light 3000K in Aged Brass
Mfr # WS-425
Zoro # G505935200
product price: $279.20
/ea
Free Shipping & Returns
$279.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.4
- Length 14
- Width 6.13
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-425
- Zoro # G505935200
- UPC # 790576783321
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.4 |
Length | 14 |
Width | 6.13 |
Depth | 6.13 |
Backplate/Canopy Dimensions | 14.13in L x 6.13in W x 0.88in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 2 |
Style | Modern |
Collection Name | Rondelle |
Color Temp. | 3000 |
Application | Interior or Covered Exterior |
Dimmable | Yes - ELV |
Lamp Watts | 8 |
Lamp Included | Yes |
Includes | Mounting Hardware |
Standards | Title 20, ETL, cETL, IP44 |
Weight | 6.87 |
CRI | 90 |
Beam Spread | Flood |
Lumens | 518 |
Description
Rondelle LED 2 Light Bathroom Vanity or Wall Light 3000K in Aged Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F25t8/835/eco/ic replacement light bulb lamp, 25PK (F25T8/835/ECO/IC HALCO)
- WESTINGHOUSE AB Jelly Jar Fixture (66839)
- LEVITON LAMP SOCKETS MED BSE PLL CHN 515R LMPHLDR TOP WIRED (9726-C)
- ILB GOLD Bulb, Incandescent R Br R40 Br40, Replacement For Lavex Janitorial, 250 Watt Infrared (250 WATT INFRARED)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- DWELED Brink 12in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-776)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Spectre 20in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-931)
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- Dweled Vanity Lights