Shop All Outdoor Wall Lights
Dweled
Rockport 11in LED Outdoor Wall Light 3000K in Black
Mfr # WS-W772
Zoro # G505928394
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 11.13
- Height 11
- Length 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W772
- Zoro # G505928394
- UPC # 790576884325
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 11.13 |
Height | 11 |
Length | 10.5 |
Dia. (In.) | 11.13 |
Depth | 11.13 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 17.1 |
Lumens | 1346 |
Lamp Included | Yes |
Standards | Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Color Temperature | 3000 |
Weight | 5.26 |
Application | Exterior & Interior |
Description
Rockport 11in LED Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PLUSRITE PL57W/3U/4P/841 (PL57W/3U/4P/841 PLUSRITE)
- JUNO LIGHTING Adj. Connector, Black (R24 BL)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 5000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-5000)
- ILC Replacement for Osram Sylvania Mc150t7.5/g12/u/830 PB replacement light bulb lamp (MC150T7.5/G12/U/830 PB OSRAM SYLVANIA)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8409K)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 4000L, 4000K, 120-277v (SG1-40-4K-PCU)
- COOPER LIGHTING Cooper Lighting 1243344 4000L Universal 4000K LED Vapor Light (1243344)
- Dweled Outdoor Wall Lights