Shop All Task Lighting
Dweled
Reed 17in LED Adjustable Picture Light 3000K in Black
Mfr # PL-110
Zoro # G505928240
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 14
- Lumens 570
- Voltage 120-240-277
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PL-110
- Zoro # G505928240
- UPC # 790576791265
- Country of Origin China
- Category Task Lighting
Dimensions
Length | 16.5 |
Width | 11.4 |
Height | 3 |
Details
Lamp Type | Integrated LED |
Watts | 14 |
Lumens | 570 |
Voltage | 120-240-277 |
Lamp Included | Yes |
Color Temperature | 3000 |
CRI | 90 |
Standards | Title 20, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Dimmable | Yes - ELV, TRIAC, 0-10V |
Weight | 4.28 |
Application | Interior or Covered Exterior |
Description
Reed 17in LED Adjustable Picture Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- ILC Replacement for TCP 48942/41k replacement light bulb lamp (48942/41K TCP)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 24 Foot, 12 Bulb, Dimmable, Color Changing (SY-SL5C03)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- DWELED Sprig 8in LED Reading Light 3000K in White (BL-232)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in White (BL-299)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326335)
- Dweled Task Lighting