Shop All Island/Billiard Lights
Dweled
Quartet 56in LED Linear Pendant 3000K in Black
Mfr # PD-292
Zoro # G005935564
Free Shipping & Returns
$749.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Length 56
- Weight 16.2
- Application Interior or Covered Exterior
- Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # PD-292
- Zoro # G005935564
- UPC # 790576880945
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 56 |
Width | 0.63 |
Height | 14.88 |
Details
Includes | Mounting Hardware |
Weight | 16.2 |
Application | Interior or Covered Exterior |
Voltage | 120-240-277 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Description
Quartet 56in LED Linear Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Brass 3-Way Turn Knob (60409)
- ILC Replacement for Sylvania 18858 replacement light bulb lamp (18858 SYLVANIA)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,4000K (LBL2 LP840)
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/4 in L (HM70R)
- DWELED Parallax 55in LED Linear Pendant 3000K in Aged Brass (PD-731)
- DWELED Morae 44in LED Linear Pendant 3000K in Black (PD-332)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- Dweled Island/Billiard Lights