Shop All Flushmount Lights
Dweled
Parallax 42in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel
Mfr # FM-731
Zoro # G105935631
product price: $479.00
/ea
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 2700-3000-3500
- Length 42
- Width 42
- Voltage 120
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-731
- Zoro # G105935631
- UPC # 790576859866
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 42 |
Width | 42 |
Height | 2.5 |
Backplate/Canopy Dimensions | 6in L x 6in W x 1.13in Ext |
Details
Color temp | 2700-3000-3500 |
Voltage | 120 |
Lumens | 2006 |
Watts | 35 |
Dimmable | Yes - ELV, TRIAC |
Lamp Included | Yes |
Weight | 15 |
For Use With | Interior or Covered Exterior |
Includes | Mounting Hardware |
Bulb Technology | Integrated LED |
CRI | 90 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Number of Light Bars | 1 |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Beam Spread | Flood |
Theme-Style | Modern |
Collection | Parallax |
Description
Parallax 42in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Remote Area Light, Bluetooth 6 ft., Yellow (094900-0000-245)
- ILC Replacement for Osram Sylvania 25g16.5c/bl 120v replacement light bulb lamp (25G16.5C/BL 120V OSRAM SYLVANIA)
- COMMERCIAL LED Led Hid Light Led Hid Paddle 115W5K 180 E39 13600 Lm (CLC11-115W-H1-E-50K)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- Dweled Flushmount Lights