Shop All Pendants
Dweled
Parallax 39in LED Pendant 3000K in Brushed Nickel
Mfr # PD-731
Zoro # G605935643
product price: $799.00
/ea
Free Shipping & Returns
$799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38
- Length 39
- Width 39
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 38 |
Length | 39 |
Width | 39 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Modern |
Collection Name | Parallax |
Color Temp. | 3000 |
Weight | 9.15 |
Lamp Included | Yes |
Dimmable | Yes - ELV, TRIAC, 0-10V |
CRI | 90 |
Includes | Mounting Hardware |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Application | Interior or Covered Exterior |
Watts | 42 |
Description
Parallax 39in LED Pendant 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leviton 910-200 (910-200 LEVITON)
- ILC Replacement For EIKO 12106 (12106)
- ILC Replacement for Ushio Blv226221 replacement light bulb lamp (BLV226221 USHIO)
- FEIT ELECTRIC LED, 0.35 W, C7, Candelabra Screw (E12), PK4 (BP4C7/827/LED/4)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- Dweled Pendants