Shop All Pendants
Dweled
Parallax 29in LED Pendant 3000K in Brushed Nickel
Mfr # PD-731
Zoro # G005935700
product price: $599.00
/ea
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29
- Length 29
- Width 29
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 29 |
Length | 29 |
Width | 29 |
Overall Height | 38 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Modern |
Collection Name | Parallax |
Color Temp. | 3000 |
Watts | 37 |
Includes | Mounting Hardware |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Weight | 8.01 |
Lamp Included | Yes |
CRI | 90 |
Application | Interior or Covered Exterior |
Dimmable | Yes - ELV, TRIAC, 0-10V |
Description
Parallax 29in LED Pendant 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flood LED Dimmablemable 15W 120V PAR38 3000K Bright White E26 Med Bs, 6PK (5311020)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Coated White Finish (S4834)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F382D/835/4P (F382D/835/4P)
- ILC Replacement for Advance Rzt-2s32 (RZT-2S32 ADVANCE)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- VAXCEL INTERNATIONAL Milano Mini Pendant Smoky Fire Glass (P0178)
- Dweled Pendants