Shop All Pendants
Dweled
Parallax 29in LED Pendant 3000K in Black
Mfr # PD-731
Zoro # G105935365
product price: $599.00
/ea
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29
- Length 29
- Width 29
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 29 |
Length | 29 |
Width | 29 |
Overall Height | 38 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Modern |
Collection Name | Parallax |
Color Temp. | 3000 |
Application | Interior or Covered Exterior |
CRI | 90 |
Dimmable | Yes - ELV, TRIAC, 0-10V |
Weight | 8.01 |
Lamp Included | Yes |
Watts | 37 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Description
Parallax 29in LED Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT-LITE High Lumen 50W/5000LM LED COB Bulb (GT-CB-50A)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- MILWAUKEE TOOL Replacement Bulb, F/14.4V Work Lights, PK2 (49-81-0020)
- ILC Replacement for Plusrite Mv75/dx/43/ed17 replacement light bulb lamp (MV75/DX/43/ED17 PLUSRITE)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- Dweled Pendants