Shop All Sconces
Dweled
Parallax 24in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Chrome
Mfr # WS-73124
Zoro # G205935128
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75
- Width 1.63
- Dimmable Yes - ELV, TRIAC
- Fixture Voltage 120
- Weight 1.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.75 |
Width | 1.63 |
Depth | 1.63 |
Length | 24 |
Details
Dimmable | Yes - ELV, TRIAC |
Fixture Voltage | 120 |
Weight | 1.66 |
Lamp Watts | 9 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Lamp Type | Integrated LED |
Application | Interior or Covered Exterior |
Includes | Mounting Hardware |
Lamp Included | Yes |
Description
Parallax 24in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UVP 34-0034-01 replacement light bulb lamp, 2PK (34-0034-01 UVP)
- ILC Replacement for Osram Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) OSRAM SYLVANIA)
- FOREVER BRIGHT Kellogg Plastics 025 in Holiday Christmas Indoor Outdoor LED Blue (45311)
- JANDORF Porcelain Socket Keyless (60582)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- DWELED Blok LED Wall Sconce (WS-256)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Dweled Sconces