Shop All Flushmount Lights
Dweled
Niveous LED Flush Mount
Mfr # FM-W523
Zoro # G205935067
product price: $237.00
/ea
Free Shipping & Returns
$237.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color temp 2700
- Length 9
- Width 9
- Voltage 120
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-W523
- Zoro # G205935067
- UPC # 790576283456
- Country of Origin United States
- Category Flushmount Lights
Dimensions
Length | 9 |
Width | 9 |
Height | 9 |
Backplate/Canopy Dimensions | 7.75in Dia x 1.25in Ext |
Details
Color temp | 2700 |
Voltage | 120 |
Lumens | 1600 |
Watts | 18 |
Dimmable | Yes - ELV |
CRI | 90 |
Includes | Mounting Hardware |
Number of Light Bars | 1 |
Bulb Technology | Integrated LED |
For Use With | Exterior & Interior |
Standards | Title 20, Title 24, ETL, cETL, IP65 |
Lamp Included | Yes |
Weight | 5.07 |
Beam Spread | Flood |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Theme-Style | Contemporary |
Collection | Niveous |
Description
Niveous 9in LED Flush Mount 2700K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Feit T10 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence (T10L/S/CL/927CA)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9502 lm (FEML488000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Blu (74357)
- HALO Super Trim Air-Tite® Reflector, 30 (30PAT)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1216)
- Dweled Flushmount Lights