Shop All Flushmount Lights
Dweled
Niveous 6in LED Flush Mount 3000K in White
Mfr # FM-W523
Zoro # G505935071
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 6
- Width 6
- Voltage 120
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-W523
- Zoro # G505935071
- UPC # 790576388489
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 6 |
Width | 6 |
Height | 6 |
Overall Height | 9 |
Backplate/Canopy Dimensions | 5.5in Dia x 1.25in Ext |
Details
Color temp | 3000 |
Voltage | 120 |
Lumens | 800 |
Watts | 9.5 |
Dimmable | Yes - ELV |
Includes | Mounting Hardware |
For Use With | Exterior & Interior |
CRI | 90 |
Lamp Included | Yes |
Bulb Technology | Integrated LED |
Standards | Title 20, Title 24, ETL, cETL, IP65 |
Number of Light Bars | 1 |
Weight | 2.38 |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Collection | Niveous |
Theme-Style | Contemporary |
Beam Spread | Flood |
Description
Niveous 6in LED Flush Mount 3000K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART CLOCK 13 INCH LED HI RED (WC-407E)
- ILC Replacement for Victory Lighting Zw6s15w-z212 replacement light bulb lamp (ZW6S15W-Z212 VICTORY LIGHTING)
- FEIT ELECTRIC Electric PAR20 E26 (Medium) LED Bulb Warm White 50 W (PAR20DM/930CA)
- LEVITON Led Chain Keyls Lmphldr (9852)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- AFX Edge 12" Round LED Flush Mount - Satin Nickel (EGRF12LAJD1SN)
- Dweled Flushmount Lights