Shop All Sconces
Dweled
Mythical 18in LED Wall Sconce 3000K in Polished Nickel
Mfr # WS-127
Zoro # G905935527
product price: $319.00
/ea
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18
- Width 2.25
- Dimmable Yes - ELV
- Fixture Voltage 120
- Application Interior or Covered Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 18 |
Width | 2.25 |
Length | 5.5 |
Depth | 2.25 |
Overall Height | 24 |
Details
Dimmable | Yes - ELV |
Fixture Voltage | 120 |
Application | Interior or Covered Exterior |
Lamp Watts | 10.5 |
Weight | 13.62 |
Includes | Mounting Hardware |
Lamp Type | Integrated LED |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Lamp Included | Yes |
Description
Mythical 18in LED Wall Sconce 3000K in Polished Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-W)
- ILC Replacement for Satco S7004 replacement light bulb lamp (S7004 SATCO)
- MILWAUKEE TOOL M18™ Search Light with M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (2354-20, 48-11-1835)
- MEGAPRO Red No Led Tactical Handheld Flashlight, AAA, 60 lm (6WORKLIGHT)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Blok LED Wall Sconce (WS-256)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- LITE SOURCE Steel Frosted Glass Wall Washer Sconce From The Checks Collection (LS-1673)
- Dweled Sconces