Shop All Island/Billiard Lights
Dweled
Morae 44in LED Linear Pendant 3000K in Brushed Nickel
Mfr # PD-332
Zoro # G205935081
Free Shipping & Returns
$309.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.13
- Length 44
- Application Interior or Covered Exterior
- Weight 8.61
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # PD-332
- Zoro # G205935081
- UPC # 790576883779
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 5.13 |
Length | 44 |
Width | 1.13 |
Details
Application | Interior or Covered Exterior |
Weight | 8.61 |
Includes | Mounting Hardware |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Voltage | 120-240-277 |
Description
Morae 44in LED Linear Pendant 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/2P/ALTO 10PK)
- ILC Replacement for Lumapro 6cat9 (6CAT9 LUMAPRO)
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- FEIT ELECTRIC PL G23 LED Tube Light Soft White 7 Watt Equivalence 1 pk (BPPL7827LEG2HDR)
- DWELED Morae 44in LED Linear Pendant 3000K in Black (PD-332)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- DWELED Flare 25in LED Linear Pendant 3000K in Black (PD-709)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Vertical 3 Light island, Bronze + Olde Brass (478-3L-BRZ-OBR)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 E26, 150 Watt Max Per Bulb Bulbs Not Included (04227-SU)
- Dweled Island/Billiard Lights