Shop All Outdoor Wall Lights
Dweled
Mod 7in LED Indoor and Outdoor Wall Light 3000K in Graphite
Mfr # WS-W656
Zoro # G405928074
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120-240-277
- Width 4
- Height 5.25
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W656
- Zoro # G405928074
- UPC # 790576388519
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4 |
Height | 5.25 |
Length | 6 |
Depth | 4 |
Details
Includes | Mounting Hardware |
Voltage | 120-240-277 |
Light Technology | Integrated LED |
Watts | 12 |
Lumens | 1165 |
Color Temperature | 3000 |
CRI | 90 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Lamp Included | Yes |
Application | Exterior & Interior |
Weight | 2.38 |
Description
Mod 7in LED Indoor and Outdoor Wall Light 3000K in Graphite
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- BLODGETT Reducer, SS, 3/4-1/2 NPT (55107)
- SATCO 25 W G12 1/2 Incandescent - Clear - 1500 Hours - 180L - Candelabra Base - 120V (S3846)
- PROGRESS LIGHTING Nightsaver Lamp Shield, Black (P8709-31)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- Z-LITE Melbourne Outdoor Wall, 3-Light, 13.75 In.W x 10 In.L x 21.5 In.H, Black/Clear Beveled (541B-BK)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Acopper Patina (8423CP)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- Dweled Outdoor Wall Lights