Shop All Outdoor Wall Lights
Dweled
Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W656
Zoro # G105928107
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120-240-277
- Width 4
- Height 5.25
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W656
- Zoro # G105928107
- UPC # 790576388502
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4 |
Height | 5.25 |
Length | 6 |
Depth | 4 |
Details
Includes | Mounting Hardware |
Voltage | 120-240-277 |
Light Technology | Integrated LED |
Watts | 12 |
Lumens | 1165 |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Color Temperature | 3000 |
CRI | 90 |
Weight | 2.38 |
Application | Exterior & Interior |
Description
Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- SATCO Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 27K (S29615)
- ILB GOLD Replacement For Magnetek, Electronic Ballast, B232I120L-A/B232I277L-A (B232I120L-A/B232I277L-A)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W486)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in White (WS-W656)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Black (WS-W366)
- QUOIZEL Ward Outdoor Wall Lantern (WAR8406GZ)
- Dweled Outdoor Wall Lights