Shop All Sconces
Dweled
Maven 14in LED Wall Sconce 3000K in Brushed Nickel
Mfr # WS-210
Zoro # G905935657
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.75
- Width 3.75
- Dimmable Yes - ELV
- Fixture Voltage 120
- Application Interior or Covered Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.75 |
Width | 3.75 |
Length | 14 |
Depth | 3.75 |
Details
Dimmable | Yes - ELV |
Fixture Voltage | 120 |
Application | Interior or Covered Exterior |
Lamp Type | Integrated LED |
Weight | 4.08 |
Lamp Included | Yes |
Lamp Watts | 23 |
Includes | Mounting Hardware |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Description
Maven 14in LED Wall Sconce 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- SATCO 17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39906)
- SUNPARK Mini LED Pendant Light Fixture, Opal Glass (P117-1-62-E26 (No Bulb))
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- DWELED Blok LED Wall Sconce (WS-256)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, White (P7112-30)
- VAXCEL Avondale 6-in Satin Nickel Wood Farmhouse Plug In Wall Sconce Light (W0373)
- Dweled Sconces