Shop All Flushmount Lights
Dweled
Marques 22in LED Flush Mount 3000K in Chrome
Mfr # FM-432
Zoro # G805935078
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 21.63
- Width 20.75
- Voltage 120
- Height 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-432
- Zoro # G805935078
- UPC # 790576880587
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 21.63 |
Width | 20.75 |
Height | 2.38 |
Details
Color temp | 3000 |
Voltage | 120 |
Lumens | 2300 |
Watts | 41 |
Dimmable | Yes - ELV, TRIAC |
CRI | 90 |
Includes | Mounting Hardware |
For Use With | Interior or Covered Exterior |
Lamp Included | Yes |
Weight | 6.64 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Bulb Technology | Integrated LED |
Number of Light Bars | 1 |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Beam Spread | Flood |
Theme-Style | Modern |
Collection | Marques |
Description
Marques 22in LED Flush Mount 3000K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For VIVA VEB82130 (VEB82130)
- EKENA MILLWORK 93 1/2-in. OD x 77 3/4-in. ID x 7 7/8-in. W x 2 3/4-in. P Traditional Ceiling Ring Kit (CRK96TR)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/835/4P/RS/IS)
- ILC Replacement for Osram Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 OSRAM SYLVANIA)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- AMAX LIGHTING LED Disk Light, 10W, 5.9"x1.2", Wht (LED-SM4DL/WT)
- Dweled Flushmount Lights