Shop All Flushmount Lights
Dweled
Marques 22in LED Flush Mount 3000K in Brushed Nickel
Mfr # FM-432
Zoro # G905935084
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 21.63
- Width 20.75
- Voltage 120
- Height 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-432
- Zoro # G905935084
- UPC # 790576880570
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 21.63 |
Width | 20.75 |
Height | 2.38 |
Details
Color temp | 3000 |
Voltage | 120 |
Lumens | 2300 |
Watts | 41 |
Dimmable | Yes - ELV, TRIAC |
Weight | 6.64 |
Lamp Included | Yes |
Number of Light Bars | 1 |
For Use With | Interior or Covered Exterior |
Bulb Technology | Integrated LED |
CRI | 90 |
Includes | Mounting Hardware |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Theme-Style | Transitional |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Collection | Marques |
Beam Spread | Flood |
Description
Marques 22in LED Flush Mount 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hatch Lighting Hl432ris/12/w (HL432RIS/12/W)
- STREAMLIGHT Key-Mate w/White LED w/batteries (SR72101)
- ADVANCE 80 to 82 Watts, 2 or 3 Lamps, Electronic Ballast (IOPA-3P32-N)
- HEATHCO Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Black (HZ-4192-BK-A)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- Dweled Flushmount Lights