Shop All Sconces
Dweled
Marise 5in LED Wall Sconce 3000K in Chrome
Mfr # WS-792
Zoro # G205935555
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.13
- Width 2.13
- Dimmable Yes - ELV, TRIAC
- Fixture Voltage 120-240-277
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20.13 |
Width | 2.13 |
Length | 5 |
Depth | 2.13 |
Details
Dimmable | Yes - ELV, TRIAC |
Fixture Voltage | 120-240-277 |
Includes | Mounting Hardware |
Application | Interior or Covered Exterior |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Lamp Type | Integrated LED |
Lamp Watts | 10.8 |
Weight | 6.76 |
Description
Marise 5in LED Wall Sconce 3000K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30267 lm (RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD)
- PORTWEST Tactical Torch (PA54)
- BULBHEAD Star Shower Christmas Lights Laser Lights 1 pk (16158-4)
- ILC Replacement for Light Bulb / Lamp F282d/827/2p replacement light bulb lamp (F282D/827/2P LIGHT BULB / LAMP)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Blok LED Wall Sconce (WS-256)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- WESTINGHOUSE Westinghouse 66401 4.5 in. Single Light White Wall Bracket (533034)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- Dweled Sconces