Shop All Pendants
Dweled
Marise 4in LED Mini Pendant 3000K in Chrome
Mfr # PD-792
Zoro # G205935692
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21
- Length 3.5
- Width 0.88
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 21 |
Length | 3.5 |
Width | 0.88 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Transitional |
Collection Name | Marise |
Color Temp. | 3000 |
Watts | 10.8 |
CRI | 90 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Weight | 5.08 |
Lamp Included | Yes |
Dimmable | Yes - ELV, TRIAC |
Application | Interior or Covered Exterior |
Description
Marise 4in LED Mini Pendant 3000K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alinea Led-100sym/24k replacement light bulb lamp (LED-100SYM/24K ALINEA)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1095)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Volo 75in LED Pendant 3000K in Black (PD-229)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- Dweled Pendants