Shop All Flushmount Lights
Dweled
Manhattan 26in LED Flush Mount 2700K in Brushed Nickel
Mfr # FM-131
Zoro # G905935176
product price: $619.00
/ea
Free Shipping & Returns
$619.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26
- Width 26
- Voltage 120
- Height 7.25
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-131
- Zoro # G905935176
- UPC # 790576403724
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 26 |
Width | 26 |
Height | 7.25 |
Outside Diameter | 26 |
Details
Voltage | 120 |
Includes | Mounting Hardware |
Application | Interior or Covered Exterior |
Weight | 21.01 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Description
Manhattan 26in LED Flush Mount 2700K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W B10 Incandescent - Clear - 1000 Hours - 200L - European Base - 220V (S3393)
- LEVITON Keyless Lamphld660W125V (1403-W)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32H-3CCT/MF15/P/20/1)
- NITE IZE Rechargeable LED Glow Stick (RGSR-07S-R3)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- LITHONIA LIGHTING LED Flush Mount, 7-1/4" L, 7-1/4" W, 12 W (FMMLS 7 SWW2 M6)
- Dweled Flushmount Lights