Shop All Pendants
Dweled
Manhattan 26in LED Fabric Pendant 2700K in Brushed Nickel
Mfr # PD-137
Zoro # G905935244
product price: $629.00
/ea
Free Shipping & Returns
$629.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75
- Length 26
- Width 26
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3.75 |
Length | 26 |
Width | 26 |
Diameter | 26 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Manhattan |
Color Temp. | 2700 |
Includes | Mounting Hardware |
Weight | 11.75 |
Lamp Included | Yes |
Dimmable | Yes - ELV |
Watts | 48 |
Standards | Title 20, ETL, cETL, IP44 |
CRI | 90 |
Application | Interior or Covered Exterior |
Description
Manhattan 26in LED Fabric Pendant 2700K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Light Safety Magnetic Led Red (35706)
- ILC Replacement for Whelen Engineering 73 Series Opti Scenelight replacement light bulb lamp (73 SERIES OPTI SCENELIGHT WHELEN ENGINEERING)
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- ILC Replacement for PEC T3 24V 20.0w 200.olm replacement light bulb lamp (T3 24V 20.0W 200.OLM PEC)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- WESTINGHOUSE Fiona Oil Rubbed Bronze Clear 1 lights Mini Pendant Light (61008)
- Dweled Pendants