Shop All Flushmount Lights
Dweled
Manhattan 20in LED Flush Mount 2700K in Brushed Nickel
Mfr # FM-131
Zoro # G905935190
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20
- Width 20
- Voltage 120
- Height 6.25
- Application Interior or Covered Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # FM-131
- Zoro # G905935190
- UPC # 790576403717
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 20 |
Width | 20 |
Height | 6.25 |
Overall Height | 7.25 |
Outside Diameter | 20 |
Details
Voltage | 120 |
Application | Interior or Covered Exterior |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Weight | 20.96 |
Includes | Mounting Hardware |
Description
Manhattan 20in LED Flush Mount 2700K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP JC G4 24V20W (JC G4 24V20W LIGHT BULB / LAMP)
- ILC Replacement for Plusrite Mhde250/uvs/20k replacement light bulb lamp (MHDE250/UVS/20K PLUSRITE)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330W)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 5" Edgelit Round Trim Ring (P860048-009)
- Dweled Flushmount Lights