Shop All Flushmount Lights
Dweled
Manhattan 14in LED Flush Mount 2700K in Brushed Nickel
Mfr # FM-131
Zoro # G805935153
product price: $289.00
/ea
Free Shipping & Returns
$289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
- Width 14
- Voltage 120
- Height 5.25
- Weight 8.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-131
- Zoro # G805935153
- UPC # 790576403700
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 |
Width | 14 |
Height | 5.25 |
Overall Height | 7.25 |
Outside Diameter | 14 |
Details
Voltage | 120 |
Weight | 8.64 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Application | Interior or Covered Exterior |
Description
Manhattan 14in LED Flush Mount 2700K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Fcl30ex-n/28 replacement light bulb lamp (FCL30EX-N/28 SYLVANIA)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- JESCO S601 series Input Pwr Connector Cable, connects S601 series to ST-PF-O (S601-CC15-BK)
- JESCO 12 ft Power Cord for SG-LED/SGA-LED (SG-PC144-W)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DESIGNERS FOUNTAIN Edge Lit LED 9 Inch Flush Mount Ceiling Light (LED1272-WP)
- Dweled Flushmount Lights