Shop All Pendants
Dweled
Mamba 26in LED Pendant 3000K in Brushed Nickel
Mfr # PD-712
Zoro # G005935519
product price: $579.00
/ea
Free Shipping & Returns
$579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5
- Length 26
- Width 26
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.5 |
Length | 26 |
Width | 26 |
Diameter | 26 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Transitional |
Collection Name | Mamba |
Color Temp. | 3000 |
Weight | 9.29 |
CRI | 90 |
Lamp Included | Yes |
Dimmable | Yes - ELV, TRIAC |
Includes | Mounting Hardware |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Application | Interior or Covered Exterior |
Watts | 49.4 |
Description
Mamba 26in LED Pendant 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- COMPONENT HARDWARE Recessed Mount Warm White LED Perimeter (LED-PL35-W)
- ELCO LIGHTING 4 Airtight Smooth Cone Reflector Trim" (EL901W)
- LITHONIA LIGHTING Board, Charger (ELP U012)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- Dweled Pendants