Shop All Task Lighting
Dweled
Lune 27in LED Adjustable Picture Light 3000K in Brushed Aluminum
Mfr # PL-160
Zoro # G405928241
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 18
- Lumens 1600
- Voltage 120-240-277
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PL-160
- Zoro # G405928241
- UPC # 790576869582
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 10 |
Height | 2 |
Length | 27 |
Details
Lamp Type | Integrated LED |
Watts | 18 |
Lumens | 1600 |
Voltage | 120-240-277 |
Lamp Included | Yes |
Includes | Mounting Hardware |
Color Temperature | 3000 |
Standards | Title 20, ETL, cETL, IP44 |
CRI | 90 |
Dimmable | Yes - ELV, TRIAC |
Application | Interior or Covered Exterior |
Weight | 7.48 |
Description
Lune 27in LED Adjustable Picture Light 3000K in Brushed Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Magnet Mounting Clip (EL189224MMC1G)
- SOUTHWIRE Swivel Base Lgt Control (59411WD)
- STREAMLIGHT E-Spot Upgrade Kit, Black (45845)
- ILC Replacement for High Q Altair SA replacement light bulb lamp (ALTAIR SA HIGH Q)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- DWELED Hudson 23in LED Adjustable Picture Light 3000K in Aged Brass (PL-LED23)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- ILC Replacement for Ottlite 13W Slimline Task Lamp-white replacement light bulb lamp (13W SLIMLINE TASK LAMP-WHITE OTTLITE)
- Dweled Task Lighting