Shop All Task Lighting
Dweled
Lune 27in LED Adjustable Picture Light 3000K in Black
Mfr # PL-160
Zoro # G105928268
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 18
- Lumens 1600
- Voltage 120-240-277
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PL-160
- Zoro # G105928268
- UPC # 790576869599
- Country of Origin China
- Category Task Lighting
Dimensions
Length | 27 |
Width | 10 |
Height | 2 |
Details
Lamp Type | Integrated LED |
Watts | 18 |
Lumens | 1600 |
Voltage | 120-240-277 |
Lamp Included | Yes |
Standards | Title 20, ETL, cETL, IP44 |
CRI | 90 |
Dimmable | Yes - ELV, TRIAC |
Includes | Mounting Hardware |
Color Temperature | 3000 |
Weight | 7.48 |
Application | Interior or Covered Exterior |
Description
Lune 27in LED Adjustable Picture Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC)
- STREAMLIGHT Led Industrial Handheld Flashlight, 163 (91657)
- FEIT ELECTRIC LED PAR38 E26 BW 120W DM (PAR38DM1400930C)
- DWELED Sprig 8in LED Reading Light 3000K in White (BL-232)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in White (BL-299)
- WESTEK Forever Glo Panel Light (NL-GLOW-2)
- Dweled Task Lighting