Shop All Sconces
Dweled
Locke 18in LED Wall Sconce 3000K in Aged Brass
Mfr # WS-300
Zoro # G105935099
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Width 4.88
- Dimmable Yes - ELV
- Fixture Voltage 120
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 18 |
Width | 4.88 |
Depth | 4.88 |
Length | 4.5 |
Details
Dimmable | Yes - ELV |
Fixture Voltage | 120 |
Lamp Type | Integrated LED |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Application | Interior or Covered Exterior |
Weight | 3.86 |
Lamp Included | Yes |
Lamp Watts | 10.5 |
Includes | Mounting Hardware |
Description
Locke 18in LED Wall Sconce 3000K in Aged Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Battery Pack, Lead Acid, 6V, Streamlight (44007)
- STREAMLIGHT PROTAC 2AAA FLASHLIGHT (SR88039)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Blok LED Wall Sconce (WS-256)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- Dweled Sconces