Shop All Vanity Lights
Dweled
Line 18in LED Bathroom Vanity or Wall Light 3000K in Brushed Aluminum
Mfr # WS-67
Zoro # G305935226
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 18
- Width 5
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-67
- Zoro # G305935226
- UPC # 790576307503
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4 |
Length | 18 |
Width | 5 |
Depth | 5 |
Backplate/Canopy Dimensions | 4.5in L x 4.5in W x 0.88in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 1 |
Style | Modern |
Collection Name | Line |
Color Temp. | 3000 |
Dimmable | Yes - ELV |
Includes | Mounting Hardware |
Application | Interior or Covered Exterior |
Lamp Included | Yes |
Standards | ADA, Title 20, ETL, cETL, IP44 |
Lamp Watts | 16.5 |
Weight | 3.27 |
Beam Spread | Flood |
CRI | 90 |
Lumens | 1109 |
Description
Line 18in LED Bathroom Vanity or Wall Light 3000K in Brushed Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 7100L, 55W, 4000K, 120-277V, Dark Bronze (SGC-F-60-4K)
- BULBRITE Pack of 8 100 Watt Dimmable Half Chrome A21 Medium E26 Incandescent Bulb, 8PK (861291)
- STREAMLIGHT Tactical Lantern, LED, Orange (45811)
- DWELED Spectre 20in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-931)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Brink 18" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K Brushed Aluminum (WS-776)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Brink LED 3-CCT Bathroom Vanity or Wall Light (WS-776)
- DWELED Wave 28in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- Dweled Vanity Lights