Shop All Vanity Lights
Dweled
Level 36in LED Bathroom Vanity or Wall Light 3500K in White
Mfr # WS-856
Zoro # G905935268
Free Shipping & Returns
$389.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 37
- Width 5
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # WS-856
- Zoro # G905935268
- UPC # 790576495910
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3 |
Length | 37 |
Width | 5 |
Depth | 5 |
Backplate/Canopy Dimensions | 6.5in L x 4.75in W x 0.88in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Level |
Color Temp. | 3500 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Application | Interior or Covered Exterior |
Includes | Mounting Hardware |
Lamp Included | Yes |
Weight | 7.12 |
Lamp Watts | 30 |
Dimmable | Yes - ELV |
Beam Spread | Flood |
CRI | 90 |
Lumens | 2561 |
Description
Level 36in LED Bathroom Vanity or Wall Light 3500K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4W PS52 LED Light Bulb - Medium Base - Clear Finish (S22433)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K, DIMMABLE (LED-8054E50-G2-DIM)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL714CT5W)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- DWELED Brink 18" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K Brushed Aluminum (WS-776)
- DWELED Svelte 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-73)
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- LIVEX LIGHTING Aero 1 Light Brushed Nickel ADA Wall Sco (10101-91)
- Dweled Vanity Lights