Shop All Vanity Lights
Dweled
Level 18in LED Bathroom Vanity or Wall Light 3500K in Brushed Aluminum
Mfr # WS-856
Zoro # G705935017
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 19
- Width 4
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-856
- Zoro # G705935017
- UPC # 790576389127
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3 |
Length | 19 |
Width | 4 |
Depth | 4 |
Backplate/Canopy Dimensions | 6.5in L x 4.75in W x 0.63in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Level |
Color Temp. | 3500 |
Lamp Watts | 15.5 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Lamp Included | Yes |
Dimmable | Yes - ELV |
Includes | Mounting Hardware |
Weight | 3.83 |
Application | Interior or Covered Exterior |
Lumens | 1300 |
CRI | 90 |
Beam Spread | Flood |
Description
Level 18in LED Bathroom Vanity or Wall Light 3500K in Brushed Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21442-12PK)
- PROGRESS LIGHTING Gibbes Street Three-Light Post Lantern (P540004-020)
- BAYCO Nightstick Integritas Intrinsically Safe Rechargeable Lantern, 1750 Lumens, Green (XPR-5582GX)
- HALO Open Trim With Socket Support, 300 (300P)
- DWELED Strip 18in LED Bathroom Vanity or Wall Light 2700K in Brushed Aluminum (WS-637)
- DWELED Brink 12in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-776)
- DWELED Wave 28in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- Dweled Vanity Lights