Shop All Sconces
Dweled
Layne LED Wall Sconce
Mfr # WS-812
Zoro # G105935136
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5
- Width 1.75
- Dimmable Yes - ELV, TRIAC
- Fixture Voltage 120
- Length 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.5 |
Width | 1.75 |
Length | 5.25 |
Depth | 1.75 |
Details
Dimmable | Yes - ELV, TRIAC |
Fixture Voltage | 120 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Weight | 4.39 |
Includes | Mounting Hardware |
Application | Interior or Covered Exterior |
Lamp Type | Integrated LED |
Lamp Watts | 5.5 |
Lamp Included | Yes |
Description
Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3500K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Mounting Bar, Replacement For Satco 65-544 (65-544)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- ILC Replacement for Athalon F18bx/spx35/rs replacement light bulb lamp (F18BX/SPX35/RS ATHALON)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- DWELED Blok LED Wall Sconce (WS-256)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- LALIA HOME 8" Modern Contemporary 1-Light Bathroom Vanity Crystal and Metal Wall Sconce Lighting Fixture, Black (LHW-2000-BK)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- Dweled Sconces