Shop All Outdoor Wall Lights
Dweled
Latitude 20in LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W526
Zoro # G405928128
product price: $309.00
/ea
Free Shipping & Returns
$309.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 3.63
- Height 20
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W526
- Zoro # G405928128
- UPC # 790576403441
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.63 |
Height | 20 |
Length | 6 |
Depth | 3.63 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 19 |
Lumens | 1220 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Lamp Included | Yes |
CRI | 90 |
Color Temperature | 3000 |
Weight | 7.89 |
Application | Exterior & Interior |
Description
Latitude 20in LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Fluor Clr 4Pn Cwht T9 32W (FC12T9/CW)
- ILC Replacement for Zoro 10s6-230v replacement light bulb lamp, 10PK (10S6-230V ZORO)
- ILC Replacement for Atlantic Ultraviolet 05-1334 replacement light bulb lamp (05-1334 ATLANTIC ULTRAVIOLET)
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50)
- DESIGNERS FOUNTAIN Pine Hills 135 in 1Light Black Outdoor Wall Lantern (D261M-8EW-BK)
- LITHONIA LIGHTING Wall Pack, LED, 2950 lm, 22 W, 5000 K (TWX1 LED ALO 50K MVOLT DDBTXD)
- Dweled Outdoor Wall Lights