Shop All Outdoor Wall Lights
Dweled
Latitude 14in LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W526
Zoro # G905928444
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 3.63
- Height 14
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W526
- Zoro # G905928444
- UPC # 790576403427
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.63 |
Height | 14 |
Length | 6 |
Overall Height | 20 |
Depth | 3.63 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 17.5 |
Lumens | 1255 |
Color Temperature | 3000 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Lamp Included | Yes |
Application | Exterior & Interior |
Weight | 5.9 |
Description
Latitude 14in LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE250-CG4)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- FEIT ELECTRIC LED, 25 W, A21, Medium Screw (E26) (OM200/830/LED)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522M-BK)
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-82)
- WESTGATE WMX-MD-20-80W-50KNON-CUTOFF WALL PACK (WMX-MD-20-80W-50K)
- Dweled Outdoor Wall Lights