Shop All Outdoor Wall Lights
Dweled
Latitude 14in LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W526
Zoro # G405928487
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 3.63
- Height 14
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W526
- Zoro # G405928487
- UPC # 790576680569
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.63 |
Height | 14 |
Length | 6 |
Depth | 3.63 |
Overall Height | 20 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 17.5 |
Lumens | 1255 |
Color Temperature | 3000 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Lamp Included | Yes |
Weight | 5.9 |
Application | Exterior & Interior |
Description
Latitude 14in LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Wet Location Sealed LED, 4 ft. (DWAE51L840-4-UNV)
- GE 75W LED Bulbs, 12 W, A19 Bulb, Daylight, PK2 (93127670)
- NEBO Powerful 750 Lumen Headlamp (NEB-HLP-0009)
- EMI Penlight, LED, 49 lm (222)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- SUPERSHINE 1 Light Brynn Outdoor Wall Fixture (SU2690036)
- SATCO NUVO WALL PACK LED 20W WHT (65/270)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-30)
- Dweled Outdoor Wall Lights