Shop All Outdoor Wall Lights
Dweled
Latitude 10in LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W526
Zoro # G805928476
product price: $209.00
/ea
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 3.63
- Height 10
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W526
- Zoro # G805928476
- UPC # 790576403403
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.63 |
Height | 10 |
Length | 6 |
Overall Height | 20 |
Depth | 3.63 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 12 |
Lumens | 765 |
Color Temperature | 3000 |
CRI | 90 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Lamp Included | Yes |
Weight | 4.36 |
Application | Exterior & Interior |
Description
Latitude 10in LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE BULB LED E26 A19 WW 15W (50940)
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Pure White Bulb with Nickel Base 25 per Bag (XLEDSC7P-25)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast (IMH-100-D-BLS)
- ILC Replacement for Damar F14t5/850/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/850/ECO 24 INCH NOM LENGTH DAMAR)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- PROGRESS LIGHTING LED Outdoor Sconce, 600 lm, 120VAC, 9W (P5800-12930K9)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- Dweled Outdoor Wall Lights