Shop All Task Lighting
Dweled
Kepler 5in LED Reading Light 3000K in White
Mfr # BL-212
Zoro # G305928181
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 8
- Lumens 358
- Voltage 120-240-277
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # BL-212
- Zoro # G305928181
- UPC # 790576880709
- Country of Origin China
- Category Task Lighting
Dimensions
Length | 5 |
Height | 5.25 |
Depth | 4.63 |
Width | 4.63 |
Details
Lamp Type | Integrated LED |
Watts | 8 |
Lumens | 358 |
Voltage | 120-240-277 |
Lamp Included | Yes |
CRI | 90 |
Color Temperature | 3000 |
Dimmable | Yes - ELV, TRIAC |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Description
Kepler 5in LED Reading Light 3000K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount BZ (DT2002BZ)
- WESTINGHOUSE 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (WE10895)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10529 lm (FEML4810000LMIMAFLWDMVOLT GZ10 50K 80CRI)
- TCP Elite LED, 12W BR30, DIM, 3000K, Flood (LED12BR30D30K)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- DWELED Sprig 8in LED Reading Light 3000K in White (BL-232)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in White (BL-299)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- STM Magnetic Base With Working Beam (326884)
- Dweled Task Lighting