Shop All Task Lighting
This Product is Discontinued
Dweled
Kent 23in LED Adjustable Picture Light 3000K in Aged Brass (Discontinued)
Mfr # PL-500
Zoro # G505928387
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Integrated LED
- Watts 18
- Lumens 1400
- Voltage 120
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PL-500
- Zoro # G505928387
- UPC # 790576791395
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 10 |
Height | 4.31 |
Length | 23 |
Details
Lamp Type | Integrated LED |
Watts | 18 |
Lumens | 1400 |
Voltage | 120 |
Lamp Included | Yes |
Dimmable | Yes - ELV |
CRI | 90 |
Includes | Mounting Hardware |
Color Temperature | 3000 |
Standards | Title 20, ETL, cETL, IP44 |
Description
Kent 23in LED Adjustable Picture Light 3000K in Aged Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.