Shop All Vanity Lights
Dweled
Juliet 20in LED Bathroom Vanity or Wall Light 3000K in Chrome
Mfr # WS-350
Zoro # G005935311
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Length 20
- Width 4.63
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # WS-350
- Zoro # G005935311
- UPC # 790576790275
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 |
Length | 20 |
Width | 4.63 |
Depth | 4.63 |
Backplate/Canopy Dimensions | 4.75in L x 4.75in W x |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 2 |
Style | Mid-Century Modern |
Collection Name | Juliet |
Color Temp. | 3000 |
Includes | Mounting Hardware |
Lamp Included | Yes |
Weight | 2.65 |
Application | Interior or Covered Exterior |
Lamp Watts | 13.5 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Dimmable | Yes - ELV |
Lumens | 2059 |
CRI | 90 |
Beam Spread | Flood |
Description
Juliet 20in LED Bathroom Vanity or Wall Light 3000K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Wn 4 Lmp 8' Wrparnd Cee Lstd Elt Bal T8 (8TWN-232A-UNV-EB81-U)
- SYLVANIA LU100/ECO (67514)
- JESCO 6-Inch 15W LED Retrofit Downlight 3500K (RE-NEO-RDR-6002-15-3580-WH)
- ILC Replacement for Elga Labwater Lc158 replacement light bulb lamp (LC158 ELGA LABWATER)
- DWELED Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-72)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- DWELED Brink 18" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K Brushed Aluminum (WS-776)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62502LEDD-CH/ACR)
- Dweled Vanity Lights