Shop All Pendants
Dweled
Interlace 39in LED Pendant 3000K in Chrome
Mfr # PD-478
Zoro # G005935427
product price: $999.00
/ea
Free Shipping & Returns
$999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25
- Length 39
- Width 14.75
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.25 |
Length | 39 |
Width | 14.75 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Interlace |
Color Temp. | 3000 |
Includes | Mounting Hardware |
Weight | 15.05 |
Lamp Included | Yes |
CRI | 90 |
Dimmable | Yes - ELV, 0-10V |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Watts | 57 |
Application | Interior or Covered Exterior |
Description
Interlace 39in LED Pendant 3000K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Sld6Xjb Led (SLD6TRMWH)
- EZ-PATH Cable Tray Retrofit Device 6x14, PR (EZCTR614)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 40K (S29805)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- Dweled Pendants