Shop All Vanity Lights
Dweled
Interlace 28in LED Bathroom Vanity or Wall Light 3000K in Chrome
Mfr # PD-478
Zoro # G805935382
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25
- Length 27.5
- Width 5.13
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PD-478
- Zoro # G805935382
- UPC # 790576691107
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6.25 |
Length | 27.5 |
Width | 5.13 |
Overall Height | 6.38 |
Depth | 5.13 |
Backplate/Canopy Dimensions | 4in L x 17in W x |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Interlace |
Color Temp. | 3000 |
Includes | Mounting Hardware |
Lamp Watts | 20.6 |
Lamp Included | Yes |
Application | Interior or Covered Exterior |
Dimmable | Yes - ELV |
Weight | 7.74 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Beam Spread | Flood |
CRI | 90 |
Lumens | 1565 |
Description
Interlace 28in LED Bathroom Vanity or Wall Light 3000K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG Extendable Tripod Stand for Worklights (11067)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Light Bulb / Lamp F14T8/840 (F14T8/840)
- LEVITON 14W/15W/20W 2-Pin T8 FS-2 Fluorescent Starter (002-13886-000)
- PROGRESS LIGHTING Edition 1-Light Medium Wall Lantern, 100 W, Black (P6071-31)
- DWELED Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-72)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Spectre 20in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-931)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Svelte 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-73)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- Dweled Vanity Lights