Shop All Pendants
Dweled
Illusion 27in LED Pendant 3000K in Titanium
Mfr # PD-317
Zoro # G605935186
product price: $949.00
/ea
Free Shipping & Returns
$949.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Length 26.63
- Width 26.63
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.5 |
Length | 26.63 |
Width | 26.63 |
Diameter | 26.63 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Illusion |
Color Temp. | 3000 |
Watts | 54 |
Includes | Mounting Hardware |
Dimmable | Yes - ELV, 0-10V |
Lamp Included | Yes |
CRI | 90 |
Application | Interior or Covered Exterior |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Weight | 18.76 |
Description
Illusion 27in LED Pendant 3000K in Titanium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.5W, A19, Medium, 30K, Dim, 4PK (S11415)
- ILC Replacement For BATTERIES AND LIGHT BULBS XEFST5W24VFROST XENON KRYPTON FESTOON 10PK (10PAK:WW-LYSY-1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-20-UV-SC730-56-VDIM-AF4-CP)
- SIGNIFY Wet Location Sealed LED, 4 ft. (DWAE51L840-4-UNV)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- ENERPAC Pendant Assy, 1Button, 10' (ZCP-1)
- Dweled Pendants