Shop All Outdoor Wall Lights
Dweled
Icon 20in LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W546
Zoro # G105928060
Free Shipping & Returns
$309.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120-240-277
- Width 3.25
- Height 20
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # WS-W546
- Zoro # G105928060
- UPC # 790576668796
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.25 |
Height | 20 |
Length | 5 |
Depth | 3.25 |
Details
Includes | Mounting Hardware |
Voltage | 120-240-277 |
Light Technology | Integrated LED |
Watts | 5.5 |
Lumens | 630 |
Color Temperature | 3000 |
Lamp Included | Yes |
CRI | 90 |
Standards | ADA, Title 20, ETL, cETL, IP65 |
Weight | 5.13 |
Application | Exterior & Interior |
Description
Icon 20in LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering S30ha Clear (S30HA CLEAR WHELEN ENGINEERING)
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- SIGNIFY PHILIPS LED BULB A21 DL 150W 1PK (571505)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F34/CX41/WM/ECO)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- CWI LIGHTING Belmont 1 Light Outdoor Black Wall Lantern (0096W7-1-101)
- ILC Replacement For EIKO, WMC2C40KU (WMC-2C-40K-U)
- BOSTON HARBOR Fixture Porch Wlmt 1Lt Black (4003H-53L)
- Dweled Outdoor Wall Lights