Shop All Outdoor Wall Lights
Dweled
Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W546
Zoro # G705928088
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120-240-277
- Width 3.25
- Height 14
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W546
- Zoro # G705928088
- UPC # 790576668765
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.25 |
Height | 14 |
Length | 5 |
Details
Includes | Mounting Hardware |
Voltage | 120-240-277 |
Light Technology | Integrated LED |
Watts | 5.5 |
Lumens | 846 |
Color Temperature | 3000 |
Standards | ADA, Title 20, ETL, cETL, IP65 |
CRI | 90 |
Lamp Included | Yes |
Description
Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 125W (125R40/1)
- FEIT ELECTRIC Light, LED, Comm Security Wall Ligh, PK2 (S15CWPK/850/BZ/2)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 BL)
- ILC Replacement for Federal Signal Lp3m replacement light bulb lamp (LP3M FEDERAL SIGNAL)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in White (WS-W656)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Black (WS-W366)
- DWELED Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W486)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- Dweled Outdoor Wall Lights