Shop All Task Lighting
Dweled
Hudson 23in LED Adjustable Picture Light 3000K in Aged Brass
Mfr # PL-LED23
Zoro # G105928541
product price: $429.00
/ea
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 17.5
- Lumens 1490
- Voltage 120-240-277
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PL-LED23
- Zoro # G105928541
- UPC # 790576687131
- Country of Origin China
- Category Task Lighting
Dimensions
Height | 3.06 |
Length | 24 |
Width | 12.63 |
Details
Lamp Type | Integrated LED |
Watts | 17.5 |
Lumens | 1490 |
Voltage | 120-240-277 |
Lamp Included | Yes |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Dimmable | Yes - ELV |
CRI | 90 |
Color Temperature | 3000 |
Description
Hudson 23in LED Adjustable Picture Light 3000K in Aged Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 1000ps52/cl 130v replacement light bulb lamp (1000PS52/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for PQL Cmh70par38/sp/830 replacement light bulb lamp (CMH70PAR38/SP/830 PQL)
- ILC Replacement for Metal Halide Hqi-ts-150/ndx replacement light bulb lamp (HQI-TS-150/NDX METAL HALIDE)
- E E SYSTEMS GROUP eLEDing® Solar LED Garden Flood Light w/ Brightness Selectable Dusk To Dawn Illumination (EE805W-SFLH)
- DWELED Sprig 8in LED Reading Light 3000K in White (BL-232)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-505)
- Dweled Task Lighting