Shop All Task Lighting
Dweled
Hudson 17in LED Adjustable Picture Light 3000K in Black
Mfr # PL-LED17
Zoro # G605928546
product price: $319.00
/ea
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 14
- Lumens 1125
- Voltage 120-240-277
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PL-LED17
- Zoro # G605928546
- UPC # 790576687094
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 12.63 |
Height | 3.06 |
Length | 17 |
Details
Lamp Type | Integrated LED |
Watts | 14 |
Lumens | 1125 |
Voltage | 120-240-277 |
Lamp Included | Yes |
Includes | Mounting Hardware |
CRI | 90 |
Dimmable | Yes - ELV |
Color Temperature | 3000 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Description
Hudson 17in LED Adjustable Picture Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Green Bulb with Nickel Base 25 per Bag (XLEDSC94-25)
- ELCO LIGHTING Mica Adhesive Fire Tape (FIRETAPE)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH)
- KILLARK Ceiling Mount, Splice Box, 1/2In (VBC-1)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in White (BL-299)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326350)
- Dweled Task Lighting