Shop All Task Lighting
Dweled
Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass
Mfr # PL-LED24
Zoro # G005928443
product price: $479.00
/ea
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Watts 16.8W
- Lumens 1186 lm
- Voltage 120 VAC
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PL-LED24
- Zoro # G005928443
- UPC # 790576243825
- Country of Origin China
- Category Task Lighting
Dimensions
Length | 10.13 in |
Width | 24 in |
Height | 5.13 in |
Details
Lamp Type | LED |
Watts | 16.8W |
Lumens | 1186 lm |
Voltage | 120 VAC |
Lamp Included | Yes |
Color Temperature | 2700 K |
Material | Aluminum |
CRI | 90 |
Average Life | 70,000 hours |
Dimmable | Dimmable |
Standards | ETL, cETL |
Beam Spread | Flood |
Number of Bulbs | 1 |
Bulb Shape | LED Module |
Theme / Style | Traditional |
Bulb Base | LED Module |
Description
Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 3500K, Bulb Color Temp.: 2700K (LED-7338-35A)
- ILC Replacement For LIGHT BULB LAMP, ICF1D38H1LD (ICF-1D38-H1-LD)
- ILC Replacement for GE General Electric G.E Ge-232-mv-n (GE-232-MV-N GE GENERAL ELECTRIC G.E)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- DWELED Sprig 8in LED Reading Light 3000K in White (BL-232)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- Dweled Task Lighting